- Radial Bearing Type
- Tapered Bore Type
- 300 mm Inside Diameter
- 500 mm Outside Diameter
- 160 mm Width
applications
- Papermaking machines
- Crushers
- Fans
- Gearboxes
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Material | Steel |
| Relubrication Feature | With |
| Tolerance | Normal (PN) |
| Cage Type | Solid Machined |
| Special Features | Airmelt Carburized Steel Inner Ring |
| Bearing Type | Radial |
| I.D. | 300 mm |
| O.D. | 500 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Radial Internal Clearance | C4 |
| Weight | 305.113 LB |
| EAN or UPC | 7316571220178 |

