
- Deep Groove Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
Width | 1.22 in, 31 mm |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Non-Contacting Seal |
Weight | 3.928 LB |
EAN or UPC | 7316573942450 |
