- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Width | 0.98 in, 25 mm |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 1.878 LB |
| EAN or UPC | 7316574063529 |
| Width | 0.98 in, 25 mm |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 1.878 LB |
| EAN or UPC | 7316574063529 |