- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.55 in, 14 mm |
| Weight | 0.262 LB |
| EAN or UPC | 7316574213702 |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.55 in, 14 mm |
| Weight | 0.262 LB |
| EAN or UPC | 7316574213702 |