
- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
Material | Bearing Steel |
Bearing Type | Deep Groove |
Seal Type | Non-Contacting Seal |
Width | 0.43 in, 11 mm |
Weight | 0.125 LB |
EAN or UPC | 7316574213757 |
