
- Deep Groove Bearing
- 0.35 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
Width | 0.32 in, 8 mm |
Bearing Type | Deep Groove |
Seal Type | Non-Contacting Seal |
Material | Bearing Steel |
Weight | 0.051 LB |
EAN or UPC | 7316574221707 |
