- Deep Groove Bearing
- 0.2 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
| Width | 0.2 in, 5 mm |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 0.018 LB |
| EAN or UPC | 7316574220779 |
| Width | 0.2 in, 5 mm |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 0.018 LB |
| EAN or UPC | 7316574220779 |