
- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
Width | 0.75 in, 19 mm |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Seal Type | Non-Contacting Seal |
Weight | 0.946 LB |
EAN or UPC | 7316574063512 |
