- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Width | 0.67 in, 17 mm |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.653 LB |
| EAN or UPC | 7316574225224 |
| Width | 0.67 in, 17 mm |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.653 LB |
| EAN or UPC | 7316574225224 |