
- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
Seal Type | Non-Contacting Seal |
Width | 0.55 in, 14 mm |
Bearing Type | Deep Groove |
Material | Bearing Steel |
Weight | 0.245 LB |
EAN or UPC | 7316574213726 |
