
- Deep Groove Bearing
- 0.32 in Inner Diameter
- 0.87 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
Bearing Type | Deep Groove |
Seal Type | Non-Contacting Seal |
Material | Bearing Steel |
Width | 0.28 in, 7 mm |
Weight | 0.032 LB |
EAN or UPC | 7316574220687 |
