
- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
Material | Bearing Steel |
Seal Type | Non-Contacting Seal |
Width | 0.47 in, 12 mm |
Bearing Type | Deep Groove |
Weight | 0.162 LB |
EAN or UPC | 7316574214235 |
