- Straight Bore
- 80 mm ID x 140 mm OD x 33 mm Wide
- Unsealed
- Full Complement (Cageless)
- C3 Clearance
applications
- Papermaking machines
- Gearboxes
- Fans
- Electric motors
features
- Space saving like a needle roller bearing
- Self-aligning like a spherical roller bearing
- Axially-free like a cylindrical bearing
- Adapts to angular misalignment and axial displacement
- Can support very heavy radial loads
compliances
- 0
| Enclosure | Unsealed |
| Static Load Rating [Max] | 305000 N |
| Limiting Speed - Grease | 950 rpm |
| Dynamic Load Rating | 220000 N |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Standard |
| Bearing Type | Radial Bearing |
| Cage Material | Cageless |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 2000 rpm |
| O.D. | 140 mm |
| Radial Internal Clearance | C3 |
| Ring Modification | None |
| Series | CARB |
| I.D. | 80 mm |
| Weight | 4.711 LB |
| EAN or UPC | 7316577758101 |

