- Radial Bearing Type
- Tapered Bore Type
- 340 mm Inside Diameter
- 580 mm Outside Diameter
- 190 mm Width
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Cage Type | Solid Machined |
| Tolerance | Class 6 (P6) |
| I.D. | 340 mm |
| O.D. | 580 mm |
| Cage Material | Solid Machined |
| Material | Steel |
| Relubrication Feature | Without |
| Radial Internal Clearance | C4 |
| Weight | 482.591 LB |
| EAN or UPC | 7316571579191 |

