- Radial Bearing Type
- Tapered Bore Type
- 320 mm Inside Diameter
- 540 mm Outside Diameter
- 176 mm Width
| O.D. | 540 mm |
| Radial Internal Clearance | Group N |
| I.D. | 320 mm |
| Material | Steel |
| Outside Dia. | 540 mm |
| Inside Dia. | 320 mm |
| Bore Type | Tapered Bore |
| Series | CARB |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Tolerance | Class 6 (P6) |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Weight | 354.062 LB |
| EAN or UPC | 7316571588933 |

