- Radial Bearing Type
- Tapered Bore Type
- 280 mm Inside Diameter
- 420 mm Outside Diameter
- 106 mm Width
| Material | Steel |
| Tolerance | Class 6 (P6) |
| Rows of Balls | 1 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 280 mm |
| O.D. | 420 mm |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Bore Type | Tapered Bore |
| Weight | 120.813 LB |
| EAN or UPC | 7316571388540 |

