- Radial Bearing Type
- Round Bore Type
- 260 mm Inside Diameter
- 400 mm Outside Diameter
- 104 mm Width
| Rows of Balls | 1 |
| Cage Type | Sheet Metal |
| O.D. | 400 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Tolerance | Class 6 (P6) |
| Material | Steel |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Weight | 108.026 LB |
| EAN or UPC | 7316570615937 |

