- Straight Bore
- 120 mm ID x 180 mm OD x 46 mm Wide
- Unsealed
- Full Complement (Cageless)
- C3 Clearance
applications
- Papermaking machines
- Gearboxes
- Fans
- Electric motors
features
- Space saving like a needle roller bearing
- Axially-free like a cylindrical bearing
- Adapts to angular misalignment and axial displacement
- Self-aligning like a spherical roller bearing
- Can support very heavy radial loads
compliances
- 0
| O.D. | 180 mm |
| Series | CARB |
| Tolerance | Standard |
| I.D. | 120 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Unsealed |
| Ring Modification | None |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Cage Material | Cageless |
| Bearing Type | Radial Bearing |
| Weight | 9.436 LB |
| EAN or UPC | 7316571388618 |

