- Radial Bearing Type
- 750 mm Inside Diameter
- 1090 mm Outside Diameter
- 250 mm Width
| O.D. | 1090 mm |
| Outside Dia. | 1090 mm |
| Bearing Type | Radial |
| Inside Dia. | 750 mm |
| I.D. | 750 mm |
| Series | CARB |
| Inch/Metric | Metric |
| Weight | 2008.85 LB |
| EAN or UPC | 7316574535248 |
| O.D. | 1090 mm |
| Outside Dia. | 1090 mm |
| Bearing Type | Radial |
| Inside Dia. | 750 mm |
| I.D. | 750 mm |
| Series | CARB |
| Inch/Metric | Metric |
| Weight | 2008.85 LB |
| EAN or UPC | 7316574535248 |