- Radial Bearing Type
- Tapered Bore Type
- 530 mm Inside Diameter
- 780 mm Outside Diameter
- 185 mm Width
| Bearing Type | Radial |
| Cage Material | Solid Machined |
| Rows of Balls | 1 |
| I.D. | 530 mm |
| Inch/Metric | Metric |
| O.D. | 780 mm |
| Cage Type | Solid Machined |
| Relubrication Feature | Without |
| Material | Steel |
| Tolerance | Class 6 (P6) |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C4 |
| Weight | 712.974 LB |
| EAN or UPC | 7316571286426 |

