- Radial Bearing Type
- Tapered Bore Type
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 28 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Inside Dia. | 60 mm |
| Outside Dia. | 110 mm |
| I.D. | 60 mm |
| Radial Internal Clearance | Group N |
| O.D. | 110 mm |
| Cage Type | Non-Metallic |
| Series | CARB |
| Bearing Type | Radial |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Tolerance | Class 6 (P6) |
| Weight | 2.423 LB |
| EAN or UPC | 7316570632378 |

