- Angular Contact Thrust Bearing Type
- 80 mm Inner Diameter
- 125 mm Outer Diameter
- 54 mm Width
| Bearing Type | Angular Contact Thrust |
| O.D. | 125 mm |
| Material | Steel |
| Tolerance | Class (SP) |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Width | 54.000 mm |
| I.D. | 80 mm |
| Contact Angle | 45° |
| Cage Material | Non-Metallic |
| Weight | 4.398 LB |
| EAN or UPC | 7316574675326 |

