- Angular Contact Thrust Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 44 mm Width
| Width | 44.000 mm |
| Cage Material | Non-Metallic |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Tolerance | Class (SP) |
| Bearing Type | Angular Contact Thrust |
| Relubrication Feature | Without |
| Weight | 2.031 LB |
| EAN or UPC | 7316574836246 |

