- Angular Contact Thrust Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 72 mm Width
| Cage Material | Non-Metallic |
| Tolerance | Class (SP) |
| Bearing Type | Angular Contact Thrust |
| Width | 72.000 mm |
| Material | Steel |
| I.D. | 120 mm |
| Inch/Metric | Metric |
| O.D. | 180 mm |
| Relubrication Feature | Without |
| Weight | 11.444 LB |
| EAN or UPC | 7316574830459 |

