- Angular Contact Thrust Bearing Type
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 60 mm Width
| Relubrication Feature | Without |
| I.D. | 100 mm |
| O.D. | 150 mm |
| Inch/Metric | Metric |
| Tolerance | Class (SP) |
| Material | Steel |
| Width | 60.000 mm |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Thrust |
| Weight | 6.682 LB |
| EAN or UPC | 7316574740307 |

