- Angular Contact Thrust Bearing Type
- 80 mm Inner Diameter
- 125 mm Outer Diameter
- 40.5 mm Width
| I.D. | 80 mm |
| Relubrication Feature | Without |
| Width | 40.500 mm |
| O.D. | 125 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust and Angular Contact |
| Material | Steel |
| Tolerance | Special |
| Cage Material | Non-Metallic |
| Contact Angle | 45° |
| Weight | 1.59 KG |
| EAN or UPC | 7316575960551 |

