- Angular Contact Thrust Bearing Type
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 45 mm Width
| Material | Hybrid |
| Width | 45.000 mm |
| O.D. | 150 mm |
| Bearing Type | Angular Contact Thrust |
| Tolerance | Class (P4C) |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Weight | 5.745 LB |
| EAN or UPC | 7316576743467 |

