- Radial Bearing Type
- 49 mm Inside Diameter
- 84 mm Outside Diameter
- 48 mm Width
| Outside Dia. | 84 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Inside Dia. | 49 mm |
| I.D. | 49 mm |
| Type | Hub Unit |
| O.D. | 84 mm |
| Weight | 2.336 LB |
| EAN or UPC | 7316571602349 |
| Outside Dia. | 84 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Inside Dia. | 49 mm |
| I.D. | 49 mm |
| Type | Hub Unit |
| O.D. | 84 mm |
| Weight | 2.336 LB |
| EAN or UPC | 7316571602349 |