- Radial Bearing Type
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 60 mm Width
| I.D. | 55 mm |
| O.D. | 90 mm |
| Bearing Type | Radial |
| Outside Dia. | 90 mm |
| Inch/Metric | Metric |
| Type | Hub Unit |
| Inside Dia. | 55 mm |
| Weight | 3.208 LB |
| EAN or UPC | 7316573711711 |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Bearing Type | Radial |
| Outside Dia. | 90 mm |
| Inch/Metric | Metric |
| Type | Hub Unit |
| Inside Dia. | 55 mm |
| Weight | 3.208 LB |
| EAN or UPC | 7316573711711 |