- Radial Bearing Type
- Tapered Bore Type
- 70 mm Inside Diameter
- 196 mm Outside Diameter
- 130 mm Width
| O.D. | 196 mm |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Weight | 29.288 LB |
| EAN or UPC | 7316574594184 |
| O.D. | 196 mm |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 70 mm |
| Weight | 29.288 LB |
| EAN or UPC | 7316574594184 |