- Radial Bearing Type
- Tapered Bore Type
- 55 mm Inside Diameter
- 145 mm Outside Diameter
- 100.5 mm Width
| O.D. | 145 mm |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Weight | 14.154 LB |
| EAN or UPC | 7316572222294 |
| O.D. | 145 mm |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Weight | 14.154 LB |
| EAN or UPC | 7316572222294 |