- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 585.788 mm Inside Diameter
- 771.525 mm Outside Diameter
| Cage Material | Sheet Metal |
| Inch/Metric | Inch |
| Relubrication Feature | With |
| I.D. | 585.788 mm |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| O.D. | 771.525 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Cage Type | Sheet Metal |
| Bore Type | Tapered Bore |
| Material | Steel |
| Weight | 1325.396 LB |
| EAN or UPC | 7316570874730 |

