- Radial Bearing Type
- Multi Rows
- 355.6 mm Inside Diameter
- 488.95 mm Outside Diameter
- 317.5 mm Width
| Inside Dia. | 355.6 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Outside Dia. | 488.95 mm |
| I.D. | 355.6 mm |
| O.D. | 488.95 mm |
| Weight | 443.107 LB |
| EAN or UPC | 7316572194027 |

