- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 355.6 mm Inside Diameter
- 482.6 mm Outside Diameter
| Sealing | Seal On Both Sides |
| Seal Type | Contact Seals |
| Bore Type | Tapered Bore |
| Cage Type | Sheet Metal |
| Cage Material | Sheet Metal |
| Relubrication Feature | With |
| Bearing Part | Complete Bearing |
| O.D. | 482.6 mm |
| Inch/Metric | Inch |
| Material | Steel |
| Bearing Style | Complete Bearing |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| I.D. | 355.6 mm |
| Tolerance | Class 5 (P5) |
| Weight | 339.842 LB |
| EAN or UPC | 7316572153741 |

