- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 343.052 mm Inside Diameter
- 457.098 mm Outside Diameter
| Cage Type | Sheet Metal |
| Seal Type | Contact Seals |
| O.D. | 457.098 mm |
| Rows of Balls | Multi |
| Cage Material | Sheet Metal |
| Tolerance | Normal (PN) |
| Bore Type | Tapered Bore |
| I.D. | 343.052 mm |
| Bearing Style | Complete Bearing |
| Material | Steel |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Inch/Metric | Inch |
| Sealing | Seal On Both Sides |
| Relubrication Feature | With |
| Weight | 275.026 LB |
| EAN or UPC | 7316572153673 |

