- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 384.175 mm Inside Diameter
- 546.1 mm Outside Diameter
| Bore Type | Tapered Bore |
| I.D. | 384.175 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| O.D. | 546.1 mm |
| Weight | 712.07 LB |
| EAN or UPC | 7316570217742 |

