- Radial Bearing Type
- 35 mm Inside Diameter
- 65 mm Outside Diameter
- 35 mm Width
| Type | Hub Unit |
| I.D. | 35 mm |
| Outside Dia. | 65 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 65 mm |
| Inside Dia. | 35 mm |
| Weight | 1.171 LB |
| EAN or UPC | 7316572673942 |
| Type | Hub Unit |
| I.D. | 35 mm |
| Outside Dia. | 65 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 65 mm |
| Inside Dia. | 35 mm |
| Weight | 1.171 LB |
| EAN or UPC | 7316572673942 |