- Radial Bearing Type
- Multi Rows
- 560 mm Inside Diameter
- 1080 mm Outside Diameter
- 470 mm Width
| Bearing Type | Radial |
| Inside Dia. | 560 mm |
| Inch/Metric | Metric |
| O.D. | 1080 mm |
| Outside Dia. | 1080 mm |
| I.D. | 560 mm |
| Rows of Balls | Multi |
| Weight | 4674.004 LB |
| EAN or UPC | 7316571344027 |

