- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 28 mm Inside Diameter
- 68 mm Outside Diameter
| O.D. | 68 mm |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| I.D. | 28 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Weight | 0.732 LB |
| EAN or UPC | 7316570118131 |
| O.D. | 68 mm |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| I.D. | 28 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Weight | 0.732 LB |
| EAN or UPC | 7316570118131 |