- Angular Contact Thrust Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 20 mm Width
| I.D. | 45 mm |
| Cage Material | Non-Metallic |
| Width | 20.000 mm |
| Contact Angle | 45° |
| Relubrication Feature | Without |
| O.D. | 100 mm |
| Material | Steel |
| Bearing Type | Angular Contact Thrust |
| Inch/Metric | Metric |
| Tolerance | Special |
| Weight | 1.777 LB |
| EAN or UPC | 7316570809985 |

