- Angular Contact Thrust Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Material | Steel |
| Inch/Metric | Metric |
| Contact Angle | 45° |
| Width | 20.000 mm |
| Relubrication Feature | Without |
| Cage Material | Non-Metallic |
| Tolerance | Special |
| Bearing Type | Angular Contact Thrust |
| O.D. | 90 mm |
| I.D. | 40 mm |
| Weight | 1.433 LB |
| EAN or UPC | 7316570133325 |

