- Angular Contact Thrust Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 40 mm Width
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Bearing Type | Angular Contact Thrust |
| O.D. | 90 mm |
| Width | 40.000 mm |
| Contact Angle | 45° |
| Weight | 2.756 LB |
| EAN or UPC | 7316571330112 |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Bearing Type | Angular Contact Thrust |
| O.D. | 90 mm |
| Width | 40.000 mm |
| Contact Angle | 45° |
| Weight | 2.756 LB |
| EAN or UPC | 7316571330112 |