- Angular Contact Thrust Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 15 mm Width
| O.D. | 62 mm |
| Relubrication Feature | Without |
| I.D. | 25 mm |
| Contact Angle | 45° |
| Width | 15.000 mm |
| Tolerance | Special |
| Cage Material | Non-Metallic |
| Material | Steel |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Thrust |
| Weight | 0.538 LB |
| EAN or UPC | 7316572155165 |

