- Radial Bearing Type
- Round Bore Type
- 90 mm Inside Diameter
- 150 mm Outside Diameter
- 72 mm Width
| Inch/Metric | Metric |
| Series | CARB |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group 3 (C3) |
| O.D. | 150 mm |
| Bearing Type | Radial |
| I.D. | 90 mm |
| Outside Dia. | 150 mm |
| Relubrication Feature | Without |
| Material | Steel |
| Tolerance | Class 6 (P6) |
| Inside Dia. | 90 mm |
| Weight | 11.74 LB |
| EAN or UPC | 7316571522753 |

