- Angular Contact Thrust Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Thrust |
| Material | Steel |
| I.D. | 45 mm |
| Width | 19.000 mm |
| O.D. | 85 mm |
| Cage Material | Non-Metallic |
| Tolerance | Special |
| Inch/Metric | Metric |
| Weight | 1.058 LB |
| EAN or UPC | 7316575059040 |

