- Angular Contact Thrust Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Bearing Type | Angular Contact Thrust |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Tolerance | Special |
| I.D. | 40 mm |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Material | Steel |
| Width | 18.000 mm |
| Contact Angle | 45° |
| Weight | 0.959 LB |
| EAN or UPC | 7316574495894 |

