- 34.66 in Inner Diameter
- 57.09 in Outer Diameter
- 24.02 in Width
- Sealed Enclosure
- Brass Cage Material
| O.D. | 57.09 in, 1450 mm |
| Inch/Metric | Metric |
| Width | 24.02 in, 610 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 24.02 in, 610 mm |
| Cage Material | Brass |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Outer Ring Width | 24.02 in, 610 mm |
| Internal Clearance | C3 |
| Enclosure | Sealed |
| I.D. | 34.66 in, 880 mm |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Bore Type | Tapered 1:30 |
| Row Type | 2 |
| Weight | 9176.951 LB |
| EAN or UPC | 7316580027010 |

