- 3.54 in Inner Diameter
- 5.91 in Outer Diameter
- 2.83 in Width
- Bearing Steel Cage Material
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| O.D. | 150 mm |
| Material | Steel |
| Cage Type | Sheet Metal |
| I.D. | 90 mm |
| Rolling Element | Spherical |
| Tolerance | Normal (PN) |
| Internal Clearance | C4 |
| Inner Ring Width | 2.83 in, 72 mm |
| Outer Ring Width | 2.83 in, 72 mm |
| Rows of Balls | Multi |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| Width | 2.83 in, 72 mm |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Weight | 10.748 LB |
| EAN or UPC | 7316571031897 |

