- 43.31 in Inner Diameter
- 68.11 in Outer Diameter
- 25.98 in Width
- Brass Cage Material
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| O.D. | 68.11 in, 1730 mm |
| Material | Bearing Steel |
| Internal Clearance | C4L |
| Cage Material | Brass |
| Row Type | 2 |
| Outer Ring Width | 25.98 in, 659.89 mm |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Width | 25.98 in, 660 mm |
| Inner Ring Width | 25.98 in, 660 mm |
| I.D. | 43.31 in, 1100 mm |
| Bore Type | Tapered 1:30 |
| Weight | 13100.073 LB |
| EAN or UPC | 7316580027133 |

