- 1.57 in Inner Diameter
- 4.5 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 114.3 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Internal Clearance | Special |
| Width | 2.36 in, 60 mm |
| Outer Ring Width | 2.36 in, 60 mm |
| Rolling Element | Spherical |
| Inner Ring Width | 2.36 in, 60 mm |
| I.D. | 40 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Weight | 7.264 LB |
| EAN or UPC | 7316571729756 |

